Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 2:33 AM.
| Attribute | Value |
|---|---|
| Overall Length | 210 mm |
| Compatible Soft Wire Diameter | 5.9 mm |
| Compatible Hard Wire Diameter | 2.5 mm |
| Compatible Aluminum and Copper Cable Diameter | 13 mm |
| EAN | 4052703693429 |
| Ergonomic and relaxed position of the hand |
| 2K handle for a better comfort |
| Convenient use when pulling objects |
| Cutting cables and wires |
| Insulating conductors |
| Gripping, securing and bending |
| Crimping wire-end sleeves (low voltage) |
Product not yet rated.